This item is Discontinued.

Promariner Pronautic 2420P 24V 20 Amp 3 Bank Battery Charger 63170

Pronautic 2420P 24V 20 Amp 3 Bank Battery Charger (Discontinued)

  • Mfr # 63170
  • Zoro # G307709757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63170
Zoro #
G307709757
UPC #
31669631700
Country of Origin
China

Description

All Digital Electronic Charging Industry recognized with the 2010 IBEX Innovation Award, ProNauticP employs our ProMar Digital Performance Charging Platform which combines all digital control and softwarebased power conversion technology with global energy management features ProNauticP addresses the trend of incorporating and using more 12volt electronics onboard today's power, sail, cruising and sport fishing boats Boasting twelve digitallycontrolled performance charging profiles with finger tip selection, ProNauticP fully charges, conditions, maintains and reconditions batteries while extending battery life and maximizing battery reserve power performance ProNauticP is Power Factor Corrected with autoranging global AC input allowing all models to operate off a standard household power connection Featuring dual digital displays for realtime display of actual charging voltage and amperage and AC poweron diagnostics with pass or fail status in addition to discreet fault indication for miswiring or adverse battery bank conditions Designed to provide more time on the water enjoying what you like most boating ProMar Digital Performance Charging ProMar Digital Charging Performance 12 Selectable Profiles Up to 12 performance precision 4stage charging profiles Charge, Condition, Maintain and Recondition Automatic dockside power mode for 12 Volt DC lighting and appliances Factory set for Flooded Lead Acid batteries AGM, GEL selectable Power Factor Correction Global AC Input Autoranging 100250VAC5060Hz global AC input with reduced harmonic distortion allowing all models to operate off a household power outlet connection ProNauticP consumes less power so more AC power is available on board Distributed On Demand Technology Automatically senses and distributes 100 of available charging amps to any one bank or combination of all banks Digital SelfCalculating Absorption and Battery Health ReConditioning Mode Automatically programs conditioning time based on discharge state of batteries Automatically desulfates batteries after 21 days in the maintain mode, improving reserve power performance extending battery life Conservation Energy Saver Mode After 72 hours of not seeing a load greater than 5 amps, float voltage will be lowered consuming less energy during storage periods for flooded sealed charge profiles Service and Fault Mode LED Indicators Real time indication of wiring faults or adverse conditions that

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.