ProSafeFS Galvanic Isolator

  • Mfr # 22074
  • Zoro # G301930119
product price: 
$
507.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22074
Zoro #
G301930119
UPC #
31669220744
Country of Origin
China

Description

FailSafe Technology with Peace of Mind Dependability. The ProSafe FS Series will interrupt galvanic current flow with other boats at a marina when installed on a boat which is connected to AC Shore Power. This technology maintains AC safety ground and solves the most common forms of corrosion and premature zinc loss within a boats bonding system. The ProSafe FS Series is UL Certified to meet the parameters of the ABYC A-28 recommendation ProSafe FS installs easily and does not require a dedicated monitor to verify the operational status of the galvanic isolator as required by non FailSafe Certified galvanic isolators. Built on robust Flat Pack Semiconductor platforms, ensuring that in the event of a failure, the failure is safe by not compromising the ground continuity on-board when connected to AC Shore Power.ABYC A-28 July 2008 Compliant and Fail Safe Certified: Certified by Underwriters Laboratories (UL). Insures shore power safety ground wire is maintained through the isolator.; Flat Pack High Power Semiconductors: Robust high power diodes allow the FS Series to meet the new FailSafe criteria for conducting inrush currents 3,000 and 5,000 amps (FS30 and FS60 respectively) for the required duration period.; Innovative Design: The FS60 will cool itself in the event it must conduct current insuring cooler operation in this mode; Ignition Protected: Meets ISO 8846 and either model can be mounted within an engine compartment; Gold Plated Terminations: Simply install in your on board green safety ground wire (between your AC inlet and your AC Panel) to separate your DC Bonding System from your Shore AC Green wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews