Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Prosport Cup Holder Power Inverter Max 150W Ac 79018

Prosport Cup Holder Power Inverter Max 150W Ac (Discontinued)

  • Mfr # 79018
  • Zoro # G408220311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79018
Zoro #
G408220311
UPC #
31669790186
Country of Origin
Taiwan, Province of China

Description

ProSport Cup Holder Power Inverter Up to 150 Watts of AC Power Fully Automatic, Electronic Power Inverters Converts 12volt battery power to 110V AC up to 150 watts Extruded aluminum case High surge capacity Powerstatus LED indicators Standard 110v AC receptacle Output short and input polarity protection Low battery shutdown Overtemperature and overload protection WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.