
Prosport Hd 12 Gen4 12 Amp 2 Bank Battery Charger (Discontinued)
- Mfr # 44012
- Zoro # G807709776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44012
Zoro #
G807709776
UPC #
31669440128
Country of Origin
China
Description
ProSportHD 12 Gen 4 12 Amp 2 Bank Battery Charger ProSportHD Generation 4 boasts a trisurface heatsink design This heavyduty lightweight design delivers significantly faster charging through optimal cooling, while delivering true rated amp output during charge mode ProSportHD's enhanced microprocessor and software provides digital features including fuel gauge style Charge Completion Monitor, Charge Mode, individual Fault indicators and three digitally selectable performance charge profiles for Flooded lead acid, AGM and GEL batteries HP AGM profile on ProSportHD 20 Dual only Fully automatic 5stage charging enhances battery performance while extending battery life System Check OK and Battery Status indicators provide real time installation and battery fault status Designed for use in harsh environments with our industrial grade jacketed DC and AC power cables which include molded strain reliefs and wire splitters Features ProMar Digital Technology Microprocessor and software controlled charging technology for fast, precise charging DistributedOnDemand Technology 100 of all available charging amps are utilized by distributing unused charging amps to any one or combination of all batteries as needed Heavy Duty TriSurface Extruded Heat Sink Design Upper, lower and rear facing heat sink design for optimal cooling while delivering true rated constant current charging amps during its two charge mode Expanded LED Display with Completion Status Gauge LED fuel gauge style completion status Four color multistage mode LED status bar Multistage Charge Mode, System Check OK, individual Battery Status and Battery Type indication Lightweight Design Up to 40 lighter compared to an epoxy filled charger AutoMaintain Energy Saver Mode Monitor and auto maintain batteries only when needed to maintain full state of charge This significantly reduces AC power consumption Fully Automatic 5Stage Digital Performance Charging 5 Stages Analyzes, charges, conditions, auto maintains and reconditions batteries once a month during storage periods Fully charges and extends battery life Builtin Quality and Safety Dual inline waterproof fuses, reverse polarity, overtemperature, overcurrent, overvoltage and ignition protection Certified to Marine UL 1236 CEC and DOE listed FCC Class B Easy Installation and Operation Prewired with 6' AC and DC cables Battery Type Group 24 31 Flooded, AGM, HP AGM and GEL batteries WARNING T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.