Zoro Homepage
This item is Discontinued.
Promariner Prosport Maintainer 15A, 1 Bank, 120V 44001

Prosport Maintainer 15A, 1 Bank, 120V (Discontinued)

  • Mfr # 44001
  • Zoro # G907709829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44001
Zoro #
G907709829
UPC #
31669440012
Country of Origin
China

Description

ProSport 15A MultiUse Maintainer 120V 1Bank ProSport 15 Amp fully automatic maintainer is an innovative multiuse charger designed for maximum utility Concealed mounting holes allow the ProSport 15 to be installed onboard or to be used as a portable, with rear die cut foam resting pad Ring terminal and DC clamp quick connect cable assemblies included Our marine grade design is weatherproof, water resistant to IP 65 and can be used in all fresh and salt water outdoor and indoor applications as needed Designed to keep 12V batteries fully charged during short or long term storage periods, ProSport's Energy Saver mode will monitor and auto maintain a battery when needed to maintain a full state of charge ProSport 15 significantly reduces AC Power consumption, lowers operating costs and maximizes reserve power performance Features Fully automatic energy saving design Multiuse design, easily configures for onboard or portable use Concealed mounting holes die cut foam resting pad for portable use Expanded LED display for Power, Charging and Auto Maintain status Maintain 12V lead acid sealed vented batteries up to 150A hours Quick connect DC clamp ring terminal cable assemblies Weatherproof and water resistant to IP65 Builtin safety with reverse polarity, short circuit, temperature and ignition protection Prewired for easy installation Meets UL 1236 and CSA Standards, cETLus WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.