Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Protournament Elite 3600 Triple, 36 Amp, 3 Bank 52036

Protournament Elite 3600 Triple, 36 Amp, 3 Bank (Discontinued)

  • Mfr # 52036
  • Zoro # G607709884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52036
Zoro #
G607709884
UPC #
31669520363
Country of Origin
China

Description

ProTournament 360 elite Triple Charger 36 Amp, 3 Bank Tournament Winning Technology The fastest battery charger with the most features in its class Specifically designed to deliver maximum charging performance and extend battery life Get on the water first and stay there longer with tournament winning technology providing 100 charge upon completion of multistage charging process 100 charging output with AC power as low as 90 VAC 50 lighter and 2 to 3 times faster than traditional chargers Give your batteries what they demand with ProTournament elite 's three 3 digitally selectable performance matched 5stage charge profiles Using 100 of the available charging amps, ProTournamentelite's DistributedOnDemand Charging technology will always distribute its full charging output to the combination of batteries connected to it as required by the discharge state of each battery Features Professional Performance for Fastest Charge Times Designed to deliver maximum charging performance and extend battery life Tournament Winning Technology 100 charge upon completion of multistage charging process 100 charging output with AC power as low as 90 VAC 50 lighter and 2 to 3 times faster than traditional chargers Forced Induction Cooling 360 elite models only Concealed waterproof fan provides forced air cooling for cooler operation fastest charge times Digital LED Display with Dual Mode Battery Status Monitor Intuitive LED display with charge mode indicators and real time charge level status with an onthewater pushtotest feature for percent of battery power remaining 3 Selectable Performance Matched Charge Profiles Profiles include Standard FloodedAGM batteries, HP AGM1 for pure lead AGM batteries like OPTIMA Blue Top Marine Batteries, HP AGM 2 for pure lead AGM Batteries like Odyssey Marine Batteries Waterproof Connector Port for Optional Status Remote Optional tricolor LED charge mode status remote can be placed up to 12' away from the charger Digital 5Stage Charging with Temperature Compensation Analyzes connections and the ability for a battery to accept a charge, advance high fill rate charging, conditioning, auto maintain energy saving mode and automatic once a month storage recondition mode automatically monitors ambient temperatures and adjusts its charging output System OK Individual Battery Trouble Status Indicators Advanced technology eliminates time consuming trouble shooting by clearly indicating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.