ProTournamentelite 360 Battery Charger, 3 Bank, Global/CZone

  • Mfr # 55363

  • Zoro # G410591225


product price: $696.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55363
Zoro #
G410591225
UPC #
31669553637
Country of Origin
China

Description

ProTournamentelite 360 Battery Charger - 3 Bank - Global/CZone With all of the innovation, performance, and features of the new ProTournamentelite series3 ProMariner has engineered the offering to include three high-power connected global models with ProMariner's integrated Czone communication feature, which provides: battery chemistry, charge mode, real-time charging voltage, amperage, and fault status. Features: IP67-sealed waterproof design Line of sight, charge status, AC glow plug Selectable Turbo Charge Mode Forced power flow cooling 4 digitally selectable charge profiles Dual-mode battery status monitor Distributed-On-Demand Technology Specifications: Volts: 12/24/36 Total Amps: 36 Battery Banks: 3 nbsp; Cable Length: 6 ft. Size inch: 9.3'' x 4.2'' x 14.7 Weight: 16.1 pounds AC In/Max Amps: 100-240 VAC / 8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.