Adhesive Spray, 1.8oz, 12PK
- Mfr # DA72-ADHSPY-24
- Zoro # G223724230
product price:Â
$
39.89
/pk of 12, $3.32/ea
Key Features
Size
1.8 oz
Gauge Case Material
Metal, Polypropylene, Resin, Propane, Water
Color
Clear
Includes
12 Cans of Spray Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA72-ADHSPY-24
- Zoro #
- G223724230
- UPC #
- 194629117628
- Country of Origin
- China
- Gauge Case Material
- Metal, Polypropylene, Resin, Propane, Water
- Color
- Clear
- Includes
- 12 Cans of Spray Adhesive
Dimensions
- Size
- 1.8 oz
Description
Convenient 1.8oz size can of spray adhesive for easy use in tight places. All purpose spray adhesive creates a smooth, flexible and non-wrinkling bond. Acid Free, Extra Strength. Great for crafting, creating, scrapbook layouts, paper crafts on cardboard, fabric, balsam wood, felt, photos, decoupage and more. Sold as a pack of 12 cans of spray adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.