
Clear Backpack, 14in.
Mfr # SB03-8199T-20
Zoro # G012028983
product price: $19.45
/eaKey Features
Color
Clear
Material
Clear PVC
Includes
1 Clear Backpack
Recommended Grade
Grade 1+
Recommended Age
6+ years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB03-8199T-20
Zoro #
G012028983
UPC #
87508274614
Country of Origin
China
Details
Color
Clear
Material
Clear PVC
Includes
1 Clear Backpack
Recommended Grade
Grade 1+
Recommended Age
6+ years
Description
14'' Premium Clear Vinyl Backpack is made of thicker PVC material. Spacious and stylish to keep you organized and looking good. See through bag helps you get through security checkpoints much easier. Features reinforced straps, front zip pocket, interior mesh pocket and exterior side mesh pockets. Backpack measures 14'' x 13'' x 7'' with 0.4mm thickness.
- •Clear vinyl premium backpack
- •Heavy duty
- •Great for stadiums and travel
- •Reinforced straps
- •Multifunctional pockets
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.