6-Rolls of 1.41in x 60Yds Intertape PG29 Tan Low-Tack Masking Tape, 1 Contractor Pack

  • Mfr # PG29 23R

  • Zoro # G215551226


product price:  $50.39
/ea

Key Features

Tape Length
60 yd
Tape Adhesive
Synthetic Rubber/resin
Tape Thickness
6.8 mil
Tape Color
Natural
Tape Elongation
10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG29 23R
Zoro #
G215551226
UPC #
87143001828
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1.41
Tape Thickness
6.8 mil

Details

Tape Adhesive
Synthetic Rubber/resin
Tape Color
Natural
Tape Elongation
10%
Material
Fine Crepe Paper

Description

Smooth paper backed, low-tack masking tape used for interior masking of walls, woodwork and windows for new home construction and home improvement. Can be used on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper or cured painted wallboards. May also be used for wet strip automotive paint masking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.