5 Stack Gym
Mfr # CM-705
Zoro # G715191465
product price: $12,539.99
/ea
Item requires special delivery charges. A $2,735.00 per item surcharge will be applied.
Key Features
Color
Gray
Assembly
Partially Assembled
Overall Length
199 in
Overall Width
154 in
Upholstery Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-705
Zoro #
G715191465
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
199 in
Overall Width
154 in
Material Thickness
11 ga
Overall Height
94 in
Details
Color
Gray
Item
Weight Stack
Assembly
Partially Assembled
Upholstery Material
Vinyl
Includes Assembly Tools
No
For Location
Indoor
Product Type
Weight Stack
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
Features
1/4 in Nylon Coated Aircraft Cable, 225 lb Weight Stack, Independent Dual Pulleys, Instructional Color Placard
Description
Weight Stack, Product Type Weight Stack, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 94 in, Material Thickness 11 ga, Overall Length 199 in, Overall Width 154 in, Assembly Partially Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features 1/4 in Nylon Coated Aircraft Cable, 225 lb Weight Stack, Independent Dual Pulleys, Instructional Color Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.