Zoro Homepage

8 Stack Gym

  • Mfr # CM-708

  • Zoro # G115191447


product price: $19,389.99
/ea
Item requires special delivery charges. A $3,185.00 per item surcharge will be applied.

Key Features

Color
Gray
Finish
Powder Coated
Material Thickness
11 ga
Includes Assembly Tools
No
Overall Width
154 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-708
Zoro #
G115191447
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
11 ga
Overall Width
154 in
Overall Height
94 in
Overall Length
232 in

Details

Color
Gray
Item
Multi-Gym
Finish
Powder Coated
Includes Assembly Tools
No
Assembly
Partially Assembled
Upholstery Material
Vinyl
ADA Accessibility
Not ADA Accessible
For Location
Indoor
Product Type
Multi-Gym

Description

Multi-Gym, Product Type Multi-Gym, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 94 in, Material Thickness 11 ga, Overall Length 232 in, Overall Width 154 in, Assembly Partially Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.