Shop PROMAXIMA
See all product information
Create Account
Adjustable Bench
- Mfr # FW-175L
- Zoro # G024781968
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Features
Color
Black
Product Type
Weight Bench
Overall Width
26 3/8 in
Overall Height
53 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-175L
- Zoro #
- G024781968
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 26 3/8 in
- Overall Height
- 53 1/2 in
- Overall Length
- 53 7/8 in
- Length
- 53 7/8 in
- Fits Chest Size
Details
- Features
- Color
- Black
- Product Type
- Weight Bench
- For Location
- Indoor
- Upholstery Material
- High-Density Foam Padding
- Item
- Adjustable Bench
- Wire Color
- Black
Description
Adjustable Bench, Product Type Weight Bench, Color Black, Upholstery Material High-Density Foam Padding, Overall Height 53 1/2 in, Overall Length 53 7/8 in, Overall Width 26 3/8 in, For Location Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.