Air Bike
Mfr # CV-AIRRAID-8AB
Zoro # G815223097
product price: $2,219.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Material
Plastic, Steel
Color
Black
Programmable
Yes
Power Supply
Self-Powered
Mount Type
Unmounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-AIRRAID-8AB
Zoro #
G815223097
UPC #
-
Country of Origin
China
Dimensions
Overall Height
55 in
Overall Width
26 in
Overall Length
49 in
Material Thickness
11 ga
Details
Material
Plastic, Steel
Color
Black
Item
Air Bike
Programmable
Yes
Power Supply
Self-Powered
Mount Type
Unmounted
Maximum User Weight
350 lb
Features
Multi-Grip Handlebars
For Location
Indoor
Drive System
Chain Drive
Includes Heart Monitor
No
Finish
Powder Coated
Product Type
Air Bike
Description
Air Bike, Product Type Air Bike, Overall Length 49 in, Overall Width 26 in, Overall Height 55 in, Number of Resistance Settings Not Applicable, Maximum User Weight 350 lb, Drive System Chain Drive, Finish Powder Coated, Material Plastic, Steel, Programmable Yes, Adjustments Not Applicable, Features Multi-Grip Handlebars, Power Supply Self-Powered, Color Black, Material Thickness 11 ga, Mount Type Unmounted, For Location Indoor, Includes Heart Monitor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.