Back Extension
Mfr # FW-78
Zoro # G315263296
product price: $1,159.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Target Area
Lower Back
Frame Material
Steel
Number of Stations
1
Finish
Powder Coated
Features
Handles with Rubber Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-78
Zoro #
G315263296
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Height
60 in
Overall Width
30 in
Details
Target Area
Lower Back
Frame Material
Steel
Number of Stations
1
Item
Hyperextension Bench
Finish
Powder Coated
Features
Handles with Rubber Grips
Product Type
Hyperextension Bench
Adjustable Bench
Yes
Frame Gauge
11 ga
Maximum Weight
500 lb
Upholstery Color
Black
Frame Color
Gray
Upholstery Material
Vinyl
Description
Hyperextension Bench, Product Type Hyperextension Bench, Number of Stations 1, Target Area Lower Back, Frame Material Steel, Frame Color Gray, Upholstery Color Black, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 60 in, Overall Width 30 in, Overall Height 60 in, Maximum Weight 500 lb, Rack Adjustment Increment Not Applicable, Adjustable Bench Yes, Features Handles with Rubber Grips, Frame Gauge 11 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.