Zoro Homepage

Beast Box; Rack-in-a-Box System

  • Mfr # BBX-50700

  • Zoro # G115289588


product price: $4,429.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
50 in
Includes Assembly Tools
No
Overall Length
60 in
Product Type
Beast Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBX-50700
Zoro #
G115289588
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Length
60 in
Overall Height
94 in
Material Thickness
11 ga

Details

Color
Black
Item
Beast Box
Includes Assembly Tools
No
Product Type
Beast Box
Assembly
Partially Assembled
Finish
Powder Coated
For Location
Indoor, Outdoor
Upholstery Material
Vinyl
ADA Accessibility
Not ADA Accessible

Description

Beast Box, Product Type Beast Box, Color Black, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 94 in, Material Thickness 11 ga, Overall Length 60 in, Overall Width 50 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.