Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Bumper Plate, 25lb

  • Mfr # BUMHI-25

  • Zoro # G815191426


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Weight Plate
Weight Diameter
18 in
Handle Material
Rubber
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUMHI-25
Zoro #
G815191426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
18 in

Details

Color
Black
Item
Weight Plate
Product Type
Weight Plate
Handle Material
Rubber
Weight
25 lb
Core Material
Steel

Description

Weight Plate, Product Type Weight Plate, Color Black, Handle Material Rubber, Weight 25 lb, Weight Diameter 18 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Core Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.