Correctional Trainer, 109x64x90In
Mfr # FW-1000
Zoro # G2308890
product price: $7,279.99
/eaKey Features
Target Area
Full Body
Length
109 in
Width
64 in
Height
90 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-1000
Zoro #
G2308890
UPC #
-
Country of Origin
United States
Dimensions
Length
109 in
Width
64 in
Height
90 in
Overall Length
109 in
Overall Width
64 in
Overall Height
90 in
Details
Target Area
Full Body
Color
Gray
Number of Stations
7
Item
Fit Trainer
Features
The Iso-fit Trainer 2 Has A 3 in x 3 in Steel Frame With No Removeable Parts, No Weights, And No Upholstery. It Requires No Maintenance And Has 7 Support Anchors To Secure The Unit. It Is Elevated For Proper Drainage And Can Have Up To 7 Users At Once To Perform Over 20 Exercises.
Finish
Powder Coated
Includes
Shipping And Installation. Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
Product Type
Fit Trainer
Description
Fit Trainer, Product Type Fit Trainer, Color Gray, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 90 in, Overall Length 109 in, Overall Width 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.