Curved Treadmill
- Mfr # CV-AIRRAID-8CTM
- Zoro # G523744549
product price:Â
$
6,233.99
/ea
Key Features
Overall Length
68 in
Overall Height
67 in
Overall Width
32 in
Maximum User Weight
350 lb
Wire Rope Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV-AIRRAID-8CTM
- Zoro #
- G523744549
- UPC #
- -
- Country of Origin
- China
- Item
- Treadmill
- Maximum User Weight
- 350 lb
Dimensions
- Overall Length
- 68 in
- Overall Height
- 67 in
- Overall Width
- 32 in
- Wire Rope Length
- 68 in
- Length
- 68 in
Description
Treadmill, Overall Width 32 in, Overall Height 67 in, Overall Length 68 in, Maximum User Weight 350 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.