Decline Sit Up Bench
Mfr # PLR-700
Zoro # G015263336
product price: $1,079.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Gray
Finish
Powder Coated
Product Type
Decline Bench
For Location
Indoor
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR-700
Zoro #
G015263336
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
11 ga
Overall Height
32 in
Overall Width
22 in
Overall Length
49 in
Details
Color
Gray
Item
Decline Bench
Finish
Powder Coated
Product Type
Decline Bench
For Location
Indoor
Assembly
Assembled
Upholstery Material
Vinyl
ADA Accessibility
Not ADA Accessible
Description
Decline Bench, Product Type Decline Bench, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 32 in, Material Thickness 11 ga, Overall Length 49 in, Overall Width 22 in, Assembly Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.