Zoro Homepage

Dumbbell 10 Piece Set, 150 Lbs.

  • Mfr # HEXR-SET6

  • Zoro # G3329938


product price: $836.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Weight
10 lb, 15 lb, 20 lb, 25 lb, 5 lb
Product Type
Dumbbell Set
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEXR-SET6
Zoro #
G3329938
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Black
Item
Dumbbell Set
Weight
10 lb, 15 lb, 20 lb, 25 lb, 5 lb
Product Type
Dumbbell Set
Handle Material
Steel

Description

Dumbbell Set, Product Type Dumbbell Set, Color Black, Handle Material Steel, Weight 10 lb, 15 lb, 20 lb, 25 lb, 5 lb, Collar Diameter Not Applicable, Collar Material Not Applicable

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.