Zoro Homepage

Dumbbell Rack, 111 in L, 34 3/4 in W

  • Mfr # PLR-505A

  • Zoro # G802016046


product price: $1,370.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
43 1/4 in
Length
111 in
Finish
Powder Coated
Width
34 3/4 in
Product Type
Dumbbell Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR-505A
Zoro #
G802016046
UPC #
-
Country of Origin
United States

Dimensions

Height
43 1/4 in
Length
111 in
Width
34 3/4 in
Overall Height
43 1/4 in
Overall Length
111 in
Overall Width
34 3/4 in

Details

Item
Dumbbell Rack
Finish
Powder Coated
Product Type
Dumbbell Rack

Description

Dumbbell Rack, Product Type Dumbbell Rack, Overall Length 111 in, Overall Width 34 3/4 in, Overall Height 43 1/4 in, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.