Zoro Homepage

Dumbbell Rack, 111" L, 36" H

  • Mfr # PLR-500A

  • Zoro # G913990723


product price: $1,211.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Overall Height
36 in
Overall Width
27 1/4 in
Product Type
Dumbbell Rack
Overall Length
111 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR-500A
Zoro #
G913990723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
27 1/4 in
Overall Length
111 in

Details

Item
Dumbbell Rack
Finish
Powder Coated
Product Type
Dumbbell Rack

Description

Dumbbell Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.