Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bench

  • Mfr # PLR-600

  • Zoro # G715263377


product price: $909.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray
ADA Accessibility
Not ADA Accessible
Overall Height
18 in
Assembly
Assembled
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR-600
Zoro #
G715263377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
22 in
Material Thickness
11 ga
Overall Length
49 in

Details

Color
Gray
Item
Flat Work Bench
ADA Accessibility
Not ADA Accessible
Assembly
Assembled
Finish
Powder Coated
Upholstery Material
Vinyl
For Location
Indoor
Product Type
Flat Work Bench

Description

Flat Work Bench, Product Type Flat Work Bench, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 18 in, Material Thickness 11 ga, Overall Length 49 in, Overall Width 22 in, Assembly Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.