Zoro Homepage

Full Commercial Elliptical

  • Mfr # CV-E22x

  • Zoro # G715191410


product price: $9,929.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Plastic, Steel
Color
Black
Drive System
Chain Drive
Features
10 in HD Touchscreen TV Display, Wi-Fi Connectivity, Bluetooth Connectivity
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-E22x
Zoro #
G715191410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
30 in
Overall Height
71 in
Material Thickness
11 ga
Overall Length
84 in

Details

Material
Plastic, Steel
Color
Black
Item
Elliptical Trainer
Drive System
Chain Drive
Features
10 in HD Touchscreen TV Display, Wi-Fi Connectivity, Bluetooth Connectivity
Product Type
Elliptical Trainer
Includes Heart Monitor
Yes
Finish
Powder Coated
Power Supply
Power Cord
Programmable
Yes
For Location
Indoor
Mount Type
Unmounted
Number of Resistance Settings
40
Maximum User Weight
400 lb

Description

Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 84 in, Overall Width 30 in, Overall Height 71 in, Number of Resistance Settings 40, Maximum User Weight 400 lb, Drive System Chain Drive, Finish Powder Coated, Material Plastic, Steel, Programmable Yes, Adjustments Not Applicable, Features 10 in HD Touchscreen TV Display, Wi-Fi Connectivity, Bluetooth Connectivity, Power Supply Power Cord, Color Black, Material Thickness 11 ga, Mount Type Unmounted, For Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.