Zoro Homepage

Full Rack

  • Mfr # PMX3311-FR

  • Zoro # G615263347


product price: $4,019.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Gray
Features
(10) Weight Peg Storage, (2) Bar Hooks, (2) Bar Storage, (2) Safety Crash Arms, (4) Universal Band Pegs, 3-Way Chin-Up
Overall Length
73 in
Upholstery Material
Vinyl
Product Type
Full Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMX3311-FR
Zoro #
G615263347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
73 in
Material Thickness
11 ga
Overall Height
96 in
Overall Width
60 in

Details

Color
Gray
Item
Full Rack
Features
(10) Weight Peg Storage, (2) Bar Hooks, (2) Bar Storage, (2) Safety Crash Arms, (4) Universal Band Pegs, 3-Way Chin-Up
Upholstery Material
Vinyl
Product Type
Full Rack
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
Includes Assembly Tools
No
For Location
Indoor
Assembly
Partially Assembled

Description

Full Rack, Product Type Full Rack, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 96 in, Material Thickness 11 ga, Overall Length 73 in, Overall Width 60 in, Assembly Partially Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features (10) Weight Peg Storage, (2) Bar Hooks, (2) Bar Storage, (2) Safety Crash Arms, (4) Universal Band Pegs, 3-Way Chin-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.