GHD Glute/Hamstring Machine
Mfr # PLR-776
Zoro # G115223087
product price: $1,776.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Target Area
Glutes, Hamstrings
Frame Material
Steel
Number of Stations
1
Finish
Powder Coated
Product Type
Glute and Ham Developer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR-776
Zoro #
G115223087
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 1/2 in
Overall Length
61 in
Overall Width
36 in
Details
Target Area
Glutes, Hamstrings
Frame Material
Steel
Number of Stations
1
Item
Glute and Ham Developer
Finish
Powder Coated
Product Type
Glute and Ham Developer
Frame Color
Gray
Upholstery Color
Black
Upholstery Material
Vinyl
Adjustable Bench
Yes
Maximum Weight
500 lb
Description
Glute and Ham Developer, Product Type Glute and Ham Developer, Number of Stations 1, Target Area Glutes, Hamstrings, Frame Material Steel, Frame Color Gray, Upholstery Color Black, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 61 in, Overall Width 36 in, Overall Height 43 1/2 in, Maximum Weight 500 lb, Rack Adjustment Increment Not Applicable, Adjustable Bench Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.