Half Rack
Mfr # PMX3311-HR
Zoro # G715263308
product price: $3,739.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Color
Gray
Assembly
Partially Assembled
Finish
Powder Coated
Overall Width
60 in
ADA Accessibility
Not ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMX3311-HR
Zoro #
G715263308
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Material Thickness
11 ga
Overall Length
73 in
Overall Height
96 in
Details
Color
Gray
Item
Half Rack
Assembly
Partially Assembled
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
For Location
Indoor
Features
(10) Weight Peg Storage, (2) 28 in Safety Arms, (2) Bar Hooks, (2) Bar Storage, (4) Universal Band Pegs, 3-Way Chin-Up
Includes Assembly Tools
No
Product Type
Half Rack
Upholstery Material
Vinyl
Description
Half Rack, Product Type Half Rack, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 96 in, Material Thickness 11 ga, Overall Length 73 in, Overall Width 60 in, Assembly Partially Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features (10) Weight Peg Storage, (2) 28 in Safety Arms, (2) Bar Hooks, (2) Bar Storage, (4) Universal Band Pegs, 3-Way Chin-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.