Zoro Homepage

Horizontal Leg Press, Performance Plus

  • Mfr # P-5650

  • Zoro # G3481311


product price: $7,449.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Key Features

Weight Style
Selector Stack
Series
Performance Plus
Target Area
Legs
Frame Material
Steel
Number of Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-5650
Zoro #
G3481311
UPC #
-
Country of Origin
United States

Details

Weight Style
Selector Stack
Series
Performance Plus
Target Area
Legs
Frame Material
Steel
Number of Stations
1
Item
Horizontal Leg Press
Finish
Powder Coated
Upholstery
Vinyl
Product Type
Horizontal Leg Press
Upholstery Material
Vinyl
Includes Instructional Placard
Yes
Weight Type
Selector Stack
Frame Color
Gray
Upholstery Color
Red

Description

Horizontal Leg Press, Product Type Horizontal Leg Press, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Red, Upholstery Material Vinyl, Finish Powder Coated, Weight Type Selector Stack, Includes Instructional Placard Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.