Locking Collars for Olympic Bar
Mfr # AC-LOCKJAWFB
Zoro # G015079074
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Collar Material
Metal
Weight Diameter
4 in
Handle Material
Metal
Product Type
Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-LOCKJAWFB
Zoro #
G015079074
UPC #
-
Country of Origin
United States
Dimensions
Weight Diameter
4 in
Overall Diameter
4 in
Details
Color
Black
Item
Collar
Collar Material
Metal
Handle Material
Metal
Product Type
Collar
Description
Locking Collars for Olympic Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.