Zoro Homepage

Non Motorized Curve Treadmill

  • Mfr # CV-PRORUNNER

  • Zoro # G915562461


product price: $5,019.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Power Supply
Self-Powered
Overall Width
33 in
Running Surface Length
67 1/2 in
Running Surface Width
17 in
Maximum User Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PRORUNNER
Zoro #
G915562461
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
33 in
Running Surface Length
67 1/2 in
Running Surface Width
17 in
Overall Height
60 in
Overall Length
68 in

Details

Item
Treadmill
Power Supply
Self-Powered
Maximum User Weight
400 lb
Features
56 Individual Slats, 96 Precision Ball Bearings with 14 Roller Guides

Description

Treadmill, Current Not Applicable, Voltage Not Applicable, Horsepower Not Applicable, Maximum Incline Not Applicable, Maximum Speed Not Applicable, Overall Width 33 in, Overall Height 60 in, Overall Length 68 in, Running Surface Length 67 1/2 in, Running Surface Width 17 in, Features 56 Individual Slats, 96 Precision Ball Bearings with 14 Roller Guides, Maximum User Weight 400 lb, Power Supply Self-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.