Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olympic Power Bar, 7

  • Mfr # BAROLY2000CW/O

  • Zoro # G015191288


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Handle Material
Steel
Weight
45 lb
Coating
Chrome
Weight Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAROLY2000CW/O
Zoro #
G015191288
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
2 in
Overall Diameter
2 in

Details

Color
Chrome
Item
Olympic Bar
Handle Material
Steel
Weight
45 lb
Coating
Chrome
Product Type
Olympic Bar

Description

Olympic Power Bar, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.