Outlaw Rack System with Cable Column
Mfr # CF-9500
Zoro # G515289690
product price: $7,019.99
/ea
Item requires special delivery charges. A $1,490.00 per item surcharge will be applied.
Key Features
Color
Gray
For Location
Indoor
Overall Height
98 in
Upholstery Material
Vinyl
Assembly
Partially Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-9500
Zoro #
G515289690
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
98 in
Material Thickness
11 ga
Overall Length
100 in
Overall Width
87 in
Details
Color
Gray
Item
Outlaw Rack System
For Location
Indoor
Upholstery Material
Vinyl
Assembly
Partially Assembled
Features
1/4 in Nylon Coated Aircraft Cable, (2) Adjustable Safety Catches, Accessory Storage, Chin-Up Station, Double Rack, Foot Plates, Numbered Adjustment System, Weight Plate and Bar Storage
Includes Assembly Tools
No
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Product Type
Outlaw Rack System
Description
Outlaw Rack System, Product Type Outlaw Rack System, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 98 in, Material Thickness 11 ga, Overall Length 100 in, Overall Width 87 in, Assembly Partially Assembled, For Location Indoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.