Zoro Homepage

Power Curl Bar

  • Mfr # BAROLYCURL

  • Zoro # G515079017


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Weight
25 lb
Weight Diameter
2 in
Handle Material
Steel
Product Type
Curl Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAROLYCURL
Zoro #
G515079017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
2 in
Overall Diameter
2 in

Details

Color
Chrome
Item
Curl Bar
Weight
25 lb
Handle Material
Steel
Product Type
Curl Bar

Description

Power Curl Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.