Preacher Curl
Mfr # PLR-450
Zoro # G015289626
product price: $1,189.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Target Area
Biceps
Frame Material
Steel
Number of Stations
1
Product Type
Preacher Curl
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLR-450
Zoro #
G015289626
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Length
40 in
Overall Width
30 in
Details
Target Area
Biceps
Frame Material
Steel
Number of Stations
1
Item
Preacher Curl
Product Type
Preacher Curl
Finish
Powder Coated
Adjustable Bench
Yes
Upholstery Material
Vinyl
Upholstery Color
Black
Maximum Weight
500 lb
Frame Color
Gray
Description
Preacher Curl, Product Type Preacher Curl, Number of Stations 1, Target Area Biceps, Frame Material Steel, Frame Color Gray, Upholstery Color Black, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 40 in, Overall Width 30 in, Overall Height 44 in, Maximum Weight 500 lb, Rack Adjustment Increment Not Applicable, Adjustable Bench Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.