Zoro Homepage

Recumbent Bicycle, 23 1/2 x 23 1/2 in

  • Mfr # CV-GR5

  • Zoro # G401945150


product price: $3,558.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Length
63 1/2 in
Width
23 in
Height
49 in
Resistance
24 Levels
Includes
Bottle and Accessory Holder, Personal Adjustable Fan, Transport Wheels, USB Charging Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-GR5
Zoro #
G401945150
UPC #
-
Country of Origin
United States

Dimensions

Length
63 1/2 in
Width
23 in
Height
49 in
Overall Height
49 in
Overall Width
23 1/2 in
Overall Length
63 1/2 in

Details

Resistance
24 Levels
Item
Recumbent Bicycle
Includes
Bottle and Accessory Holder, Personal Adjustable Fan, Transport Wheels, USB Charging Port
Maximum User Weight
450 lb
Features
22 lb Flywheel, (6) Programs with (20) Levels, Adjustable Fan
Drive System
Self-Powered Drive System
Power Supply
Self-Powered
Product Type
Recumbent Bicycle
Number of Resistance Settings
24
Programmable
Yes

Description

Recumbent Bicycle, Product Type Recumbent Bicycle, Overall Length 63 1/2 in, Overall Width 23 1/2 in, Overall Height 49 in, Number of Resistance Settings 24, Maximum User Weight 450 lb, Drive System Self-Powered Drive System, Programmable Yes, Features 22 lb Flywheel, (6) Programs with (20) Levels, Adjustable Fan, Power Supply Self-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.