Recumbent Bike, 78" L, 23 1/2" W, 51 1/2

  • Mfr # CV-R22

  • Zoro # G313780313


product price:  $3,969.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
ABS Plastic, Steel
Color
Gray
Features
20 Seat Positions for Proper Alignment, Accessory Tray, Angled Back Pad with Lumbar Support, Book Rack, Cup Holder, Headphone Jack, iPhone/iPod Compatibility, Non-skid Large Foot Pedals with Foot Straps, Powder Coated Steel Frame, Urethane Grips, USB Port, Walk-thru Frame
Drive System
Self-Powered Drive System
Maximum User Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV-R22
Zoro #
G313780313
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51 1/2 in
Overall Width
23 1/2 in
Overall Length
78 in

Details

Material
ABS Plastic, Steel
Color
Gray
Item
Recumbent Bike
Features
20 Seat Positions for Proper Alignment, Accessory Tray, Angled Back Pad with Lumbar Support, Book Rack, Cup Holder, Headphone Jack, iPhone/iPod Compatibility, Non-skid Large Foot Pedals with Foot Straps, Powder Coated Steel Frame, Urethane Grips, USB Port, Walk-thru Frame
Drive System
Self-Powered Drive System
Maximum User Weight
400 lb
Includes Heart Monitor
Yes
For Location
Indoor
Mount Type
Unmounted
Number of Resistance Settings
20
Programmable
Yes
Power Supply
Self-Powered
Product Type
Recumbent Bicycle

Description

Recumbent Bike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.