Zoro Homepage

Single Man Dip

  • Mfr # PLR-487

  • Zoro # G615263385


product price: $1,169.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Color
Black
Product Type
Multi-Rack
ADA Accessibility
Not ADA Accessible
Material Thickness
11 ga
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR-487
Zoro #
G615263385
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
11 ga
Overall Width
24 in
Overall Height
36 in
Overall Length
24 in

Details

Color
Black
Item
Multi-Rack
Product Type
Multi-Rack
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Assembly
Assembled
Features
Rubber Grips
For Location
Indoor, Outdoor
Upholstery Material
Vinyl

Description

Multi-Rack, Product Type Multi-Rack, Color Black, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 36 in, Material Thickness 11 ga, Overall Length 24 in, Overall Width 24 in, Assembly Assembled, For Location Indoor, Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools Not Applicable, Features Rubber Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.