Zoro Homepage

Sit Up Station

  • Mfr # FW-1003

  • Zoro # G3481269


product price: $869.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Target Area
Abs
Color
Black
Number of Stations
0
Finish
Powder Coated
Upholstery
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-1003
Zoro #
G3481269
UPC #
-
Country of Origin
United States

Details

Target Area
Abs
Color
Black
Number of Stations
0
Item
Sit Up Station
Finish
Powder Coated
Upholstery
Vinyl
Product Type
Sit Up Station
Upholstery Material
Vinyl

Description

Sit Up Station, Product Type Sit Up Station, Color Black, Finish Powder Coated, Upholstery Material Vinyl

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.