Zoro Homepage

Smith Machine, Raptor, 58 x 87 93 In.

  • Mfr # PLR-950

  • Zoro # G3329956


product price: $4,767.99
/ea
Item requires special delivery charges. A $1,045.00 per item surcharge will be applied.

Key Features

Weight Style
Plates
Series
Raptor
Target Area
Full Body
Frame Material
Steel
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR-950
Zoro #
G3329956
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
7 1/2 ft
Height
8 ft
Overall Height
96 in
Material Thickness
11 ga
Overall Width
90 in
Overall Length
48 in

Details

Weight Style
Plates
Series
Raptor
Target Area
Full Body
Frame Material
Steel
Color
Gray
Number of Stations
1
Item
Smith Machine
Finish
Powder Coated
Features
1 yr Warranty on Upholstery and Wear Items, 5 yr Warranty on Friction-Free Bearings, Lifetime Warranty on Frames
Includes
10 in to 81 in Counterbalanced With Adjustable Bar Stops, Bushings and Pulley Wheels, Cams, Guide Rods, Stainless Steel Bar Catch with 8 Starting Release Points and a 7 Degrees Angle Mounting, Welds and Solid Steel Weight Stacks
Upholstery
Vinyl
Product Type
Smith Machine
Upholstery Material
Vinyl

Description

Smith Machine, Product Type Smith Machine, Color Gray, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 96 in, Material Thickness 11 ga, Overall Length 48 in, Overall Width 90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.