Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepmill

  • Mfr # CV-SM5

  • Zoro # G315213031


product price: $8,029.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Plastic, Steel
Color
Black
Power Supply
Power Cord
Overall Width
34 in
Number of Resistance Settings
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-SM5
Zoro #
G315213031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
34 in
Material Thickness
11 ga
Overall Length
60 in
Overall Height
89 in

Details

Material
Plastic, Steel
Color
Black
Item
Stepmill
Power Supply
Power Cord
Number of Resistance Settings
20
Maximum User Weight
350 lb
Finish
Powder Coated
Mount Type
Unmounted
Features
13 Programs, USB Charging
Drive System
Chain Drive
Programmable
Yes
Includes Heart Monitor
Yes
For Location
Indoor
Product Type
Stepmill

Description

Stepmill, Product Type Stepmill, Overall Length 60 in, Overall Width 34 in, Overall Height 89 in, Number of Resistance Settings 20, Maximum User Weight 350 lb, Drive System Chain Drive, Finish Powder Coated, Material Plastic, Steel, Programmable Yes, Adjustments Not Applicable, Features 13 Programs, USB Charging, Power Supply Power Cord, Color Black, Material Thickness 11 ga, Mount Type Unmounted, For Location Indoor, Includes Heart Monitor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.