Zoro Homepage

Theraband 25yd roll, Light Kiwi Color

  • Mfr # AC-TBAND Light

  • Zoro # G815562417


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Band Diameter
4 in
Band Material
Rubber
Swivel Handle
No Swivel Handles
Overall Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-TBAND Light
Zoro #
G815562417
UPC #
-
Country of Origin
United States

Dimensions

Band Diameter
4 in
Overall Length
75 ft

Details

Color
Green
Item
Exercise Resistance Band
Band Material
Rubber
Swivel Handle
No Swivel Handles

Description

Exercise Resistance Band, Band Diameter 4 in, Band Material Rubber, Color Green, End Style Not Applicable, Handle Material Not Applicable, Overall Length 75 ft, Resistance Weight Equivalent Not Applicable, Swivel Handle No Swivel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.