Theraband 25yd roll, Medium Peach Color
Mfr # AC-TBAND Medium
Zoro # G615562396
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Pink
Band Material
Rubber
Overall Length
75 ft
Band Diameter
4 in
Swivel Handle
No Swivel Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-TBAND Medium
Zoro #
G615562396
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 ft
Band Diameter
4 in
Details
Color
Pink
Item
Exercise Resistance Band
Band Material
Rubber
Swivel Handle
No Swivel Handles
Description
Exercise Resistance Band, Band Diameter 4 in, Band Material Rubber, Color Pink, End Style Not Applicable, Handle Material Not Applicable, Overall Length 75 ft, Resistance Weight Equivalent Not Applicable, Swivel Handle No Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.