Theraband 25yd roll, X Heavy Cedar Berry
Mfr # AC-TBAND X-Heavy
Zoro # G715562340
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Band Diameter
4 in
Band Material
Rubber
Overall Length
75 ft
Swivel Handle
No Swivel Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-TBAND X-Heavy
Zoro #
G715562340
UPC #
-
Country of Origin
United States
Dimensions
Band Diameter
4 in
Overall Length
75 ft
Details
Color
Blue
Item
Exercise Resistance Band
Band Material
Rubber
Swivel Handle
No Swivel Handles
Description
Exercise Resistance Band, Band Diameter 4 in, Band Material Rubber, Color Blue, End Style Not Applicable, Handle Material Not Applicable, Overall Length 75 ft, Resistance Weight Equivalent Not Applicable, Swivel Handle No Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.