Zoro Homepage

Treadmill

  • Mfr # CV-T22x

  • Zoro # G915562423


product price: $11,259.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Maximum Incline
20 %
Maximum User Weight
700 lb
Overall Length
88 in
Overall Width
30 in
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-T22x
Zoro #
G915562423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
88 in
Overall Width
30 in
Overall Height
64 in
Running Surface Width
63 in
Running Surface Length
63 in

Details

Item
Treadmill
Maximum Incline
20 %
Maximum User Weight
700 lb
Includes Heart Monitor
Yes
Horsepower
5.5 hp
Features
Headphone Jack, iPod/iPhone Compatibility, USB Port
Minimum Incline
0 %
Programmable
Yes
Minimum Speed
0.5 mph
Voltage
120 V AC
Current
20 A
Maximum Speed
15.6 mph

Description

Treadmill, Current 20 A, Voltage 120 V AC, Horsepower 5.5 hp, Maximum Incline 20 Percent, Maximum Speed 15.6 mph, Overall Width 30 in, Overall Height 64 in, Overall Length 88 in, Running Surface Length 63 in, Running Surface Width 63 in, Features Headphone Jack, iPod/iPhone Compatibility, USB Port, Includes Heart Monitor Yes, Maximum User Weight 700 lb, Minimum Incline 0 Percent, Minimum Speed 0.5 mph, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.