Zoro Homepage

Upright Bicycle, 21 1/2 x 21 1/2 in

  • Mfr # CV-GU5

  • Zoro # G001945154


product price: $3,258.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
50 1/2 in
Width
21 1/2 in
Height
59 1/2 in
Resistance
24 Levels
Includes
Bottle and Accessory Holder, Personal Adjustable Fan, Transport Wheels, USB Charging Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-GU5
Zoro #
G001945154
UPC #
-
Country of Origin
United States

Dimensions

Length
50 1/2 in
Width
21 1/2 in
Height
59 1/2 in
Overall Length
50 1/2 in
Overall Height
59 1/2 in
Overall Width
21 1/2 in

Details

Resistance
24 Levels
Item
Upright Bicycle
Includes
Bottle and Accessory Holder, Personal Adjustable Fan, Transport Wheels, USB Charging Port
Maximum User Weight
450 lb
Drive System
Self-Powered Drive System
Features
22 lb Flywheel, (6) Programs with (20) Levels, Adjustable Fan
Number of Resistance Settings
24
For Location
Indoor
Programmable
Yes
Product Type
Upright Bicycle
Power Supply
Self-Powered

Description

Upright Bicycle, Product Type Upright Bicycle, Overall Length 50 1/2 in, Overall Width 21 1/2 in, Overall Height 59 1/2 in, Number of Resistance Settings 24, Maximum User Weight 450 lb, Drive System Self-Powered Drive System, Programmable Yes, Features 22 lb Flywheel, (6) Programs with (20) Levels, Adjustable Fan, Power Supply Self-Powered, For Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.