Upright Bike, 78" L, 23 1/2" W, 51 1/2"
Mfr # CV-B22
Zoro # G713780272
product price: $3,829.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Material
ABS Plastic, Steel
Color
Gray
Features
Maximum User Weight
400 lb
Drive System
Self-Powered Drive System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-B22
Zoro #
G713780272
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
51 1/2 in
Overall Length
78 in
Overall Width
23 1/2 in
Details
Material
ABS Plastic, Steel
Color
Gray
Item
Upright Bike
Features
Maximum User Weight
400 lb
Drive System
Self-Powered Drive System
Product Type
Upright Bicycle
Includes Heart Monitor
Yes
For Location
Indoor
Mount Type
Unmounted
Power Supply
Self-Powered
Number of Resistance Settings
20
Programmable
Yes
Description
Upright Bike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.