Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Bike, 78" L, 23 1/2" W, 51 1/2

  • Mfr # CV-B22x

  • Zoro # G513780199


product price: $6,359.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Material
ABS Plastic, Steel
Color
Gray
Features
10" HD Touchscreen TV Display, Analog/Digital TV, Media Capabilities, Networking Capabilities, Wi-Fi And Bluetooth
Drive System
Self-Powered Drive System
Maximum User Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-B22x
Zoro #
G513780199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
78 in
Overall Width
23 1/2 in
Overall Height
51 1/2 in

Details

Material
ABS Plastic, Steel
Color
Gray
Item
Upright Bike
Features
10" HD Touchscreen TV Display, Analog/Digital TV, Media Capabilities, Networking Capabilities, Wi-Fi And Bluetooth
Drive System
Self-Powered Drive System
Maximum User Weight
400 lb
Includes Heart Monitor
Yes
Programmable
Yes
Product Type
Upright Bicycle
Number of Resistance Settings
20
For Location
Indoor
Power Supply
Power Cord
Mount Type
Unmounted

Description

Upright Bike with TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.