Variable Stride Elliptical
Mfr # CV-SEEG8925
Zoro # G515213091
product price: $5,269.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Material
Plastic, Steel
Color
Black
Overall Width
28 in
Power Supply
Power Cord
Drive System
Chain Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-SEEG8925
Zoro #
G515213091
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
28 in
Overall Height
60 in
Material Thickness
11 ga
Overall Length
87 in
Details
Material
Plastic, Steel
Color
Black
Item
Air Strider
Power Supply
Power Cord
Drive System
Chain Drive
Programmable
Yes
Mount Type
Unmounted
Features
Multi-Grip Handlebars
Number of Resistance Settings
20
Finish
Powder Coated
Maximum User Weight
350 lb
Product Type
Air Strider
For Location
Indoor
Includes Heart Monitor
Yes
Description
Air Strider, Product Type Air Strider, Overall Length 87 in, Overall Width 28 in, Overall Height 60 in, Number of Resistance Settings 20, Maximum User Weight 350 lb, Drive System Chain Drive, Finish Powder Coated, Material Plastic, Steel, Programmable Yes, Adjustments Not Applicable, Features Multi-Grip Handlebars, Power Supply Power Cord, Color Black, Material Thickness 11 ga, Mount Type Unmounted, For Location Indoor, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.