ProM-100 TENS Single Mode
- Mfr # ProM-100
- Zoro # G704048602
product price:Â
$
41.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ProM-100
- Zoro #
- G704048602
- UPC #
- 185098000016
- Country of Origin
- China
Description
ProM-100 TENS (Transcutenous Electrical Nerve Stimulator) Unit is a Dual Channel, Single Mode Unit. ProM-100 TENS unit is simple to use with its large knob analog controls for amplitude, separate for each channel. ProM-100 also has Pulse Rate and Pulse Width Controls protected under a large sliding front panel with specially designed easy grip ridges. ProM-100 TENS unit is a high quality TENS that incorporates microprocessor technology with analog control simplicity. On the back, a sturdy clip is included for carrying convenience.
Channels: Dual, isolated between channels.
Wave form: Asmmetrical Bi-Phasic square pulse.
Pulse amplitude: 0 to 80 mA peak, each channel, adjustable (500 ohm load).
Pulse frequency: 2 to 120 Hz adjustable.
Pulse width: 40 to 260 microseconds, adjustable.
Maximum charge: 20 micro coulombs per pulse.
Power source: 9 volt alkaline battery or similar rechargeable cell.
Battery life: 70 hours average usage (alkaline) at middle range setting.
Size: 24 x 64 x 91 mm.
Weight: 130 grams (including battery).
All values have 10% +/- tolerance.
Includes:
Stimulator.
Lead wires (new FDA compliant).
4 self-stick hypoallergenic reusable electrodes.
9 volt battery.
Hard plastic carrying case.
Instruction booklet.
Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.